Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in.
Mfr # BSW-1H
Zoro # G1649873
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Load Capacity 995 lb
- Thread Size 3/8"-16
- Leveling Mount Type Anti-Vibration
- Base Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSW-1H
- Zoro # G1649873
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.5 in |
Thread Size | 3/8"-16 |
Base Dia. | 1 1/4 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 995 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Yellow Zinc |
Includes | Locking Nut |
Construction | Steel |
Base | Steel w/ Anti-Vibration Pad |
Hex | 5/8 in |
Base Material | Steel |
Anti-Vibration | Yes |
Thrust Pad Material | Anti-Vibration Pad |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 1 1/4 in, Height 3.5 in, Load Capacity 995 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Hook, Brass (1HGL7)
- LCN Bracket Kit, Silver, Aluminum, 9-5/16 in. L (1260-18QF AL)
- TRIMLITE 36" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (3068pri8730BF)
- KOHLER Solid/Expressions 61" Backsplash (5448-S33)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0Z)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3A)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (NYL B34)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BNYLC2-T)
- S & W Leveling Mount, Boltless, 3/4-10, 5 in Base (BNYLD5-T)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D6L)
- S & W Leveling Mounts