Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 3/4-10, 3 in. Base
Mfr # LP3-D3L
Zoro # G0264607
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.4375 in
- Load Capacity 5500 lb
- Thread Size 3/4-10
- Leveling Mount Type Anti-Vibration
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # LP3-D3L
- Zoro # G0264607
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.4375 in |
Thread Size | 3/4-10 |
Base Dia. | 3 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 5500 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Clear Zinc |
Hex | 1-1/16 in |
Includes | 2 Locking Nuts |
Base | Steel w/ Anti-Vibration Pad |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 3 in, Height 4.44 in, Load Capacity 5500 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Lockey: GB1150 Gate Box for mounting LockeyUSA keyless lock on a gate (LK-GB1150)
- ZORO SELECT Buna-N O-Ring, Dash 405, PK5 (ZUSAH70405)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38871.006.0031)
- MIDWEST FASTENER 3/4" x 1-3/4" x .105" WG Steel Extension Springs 6PK (18532)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2A)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BNYLB2-T)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5N)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base, Finish: Yellow Zinc (MN-SW2)
- HARDWARE RESOURCES Black Plastic Adjustable Feet with Toe Kick Bracket 100-170 mm (TP03)
- S & W Leveling Feet & Pads