Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 3/4-10, 3 in. Base
Mfr # BSW-4M
Zoro # G0904723
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2500 lb
- Thread Size 3/4-10
- Leveling Mount Type Anti-Vibration
- Base Dia. 3 in
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BSW-4M
- Zoro # G0904723
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.125 in |
Thread Size | 3/4-10 |
Base Dia. | 3 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 2500 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Yellow Zinc |
Base | Steel w/ Anti-Vibration Pad |
Includes | Locking Nut |
Hex | 1-1/16 in |
Construction | Steel |
Base Material | Steel |
Anti-Vibration | Yes |
Thrust Pad Material | Anti-Vibration Pad |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 3 in, Height 4.13 in, Load Capacity 2500 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL120V)
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard (16A-76)
- MSI Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0106)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BSNYLC24)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Construction: Steel (BNYLA2-TEL)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSWD-4A)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Finish: Nickel (TSW-3N)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5Z)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0A)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2-316)
- S & W Leveling Mounts