Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 3/4-10, 3 in. Base
Mfr # BSW-4H
Zoro # G3073515
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.125 in
- Load Capacity 6500 lb
- Thread Size 3/4-10
- Leveling Mount Type Anti-Vibration
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSW-4H
- Zoro # G3073515
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.125 in |
Thread Size | 3/4-10 |
Base Dia. | 3 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 6500 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Yellow Zinc |
Construction | Steel |
Base | Steel w/ Anti-Vibration Pad |
Hex | 1-1/16 in |
Includes | Locking Nut |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 3 in, Height 4.13 in, Load Capacity 6500 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON Pivots (370 619)
- RICHELIEU HARDWARE 39-6/8 in. (1010 mm) Center-to-Center Brushed Stainless Steel Contemporary Drawer Pull (BP34871019170)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.1V)
- EBERHARD MANUFACTURING CO Paddle Latch With 4-.196" Mtg Holes Keyed 545 (EMC M12450-SS CH545)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC36)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (NTS-5)
- S & W Leveling Mount, Boltless, 5/8-11, 5 in Base (BNYLC5-T)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0AN)
- S & W Level Mount, Fixed Stud, M8, 2-1/32in Base (MG-03)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (TNYLD44-EL)
- J.W. WINCO GN20-100-M16-175-A Hygienic Leveling Feet (20-100-M16-175-A)
- S & W Leveling Feet & Pads