Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 1/2-13, 2 in. Base
Mfr # SLP1-B3L
Zoro # G1972135
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 2 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SLP1-B3L
- Zoro # G1972135
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.4375 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Stainless Steel |
Construction | Stainless Steel |
Includes | 2 Locking Nuts |
Hex | 3/4 in |
Base | Stainless Steel w/ Anti-Vibration Pad |
Base Material | Stainless Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 2 in, Height 4.44 in, Load Capacity 3000 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Stainless Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Round Oil Rubbed Bronze 6" (6FBR10B)
- MIDWEST FASTENER 3/4" x 3-3/4" 316 Stainless Steel Swivel Eye Snap Hooks (35748)
- ARROW LOCK SFIC Cylinders, 6 Pins to 7 Pins (16RCR-27 26D)
- STRYBUC Patio Screen Door Roller Assy. (10-356)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB24-EL)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (SLP1-B6L)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23-EL)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (SG-011)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (LP3-D3)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC48)
- S & W Leveling Mounts