Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 1/2-13, 2-1/2 in.
Mfr # SLP2-B6L
Zoro # G0839946
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 2 1/2 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SLP2-B6L
- Zoro # G0839946
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.4375 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 1/2 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Stainless Steel |
Construction | Stainless Steel |
Hex | 3/4 in |
Base | Stainless Steel w/ Anti-Vibration Pad |
Includes | 2 Locking Nuts |
Base Material | Stainless Steel |
System of Measurement | Inch |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 2 1/2 in, Height 7.44 in, Load Capacity 3000 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes 2 Locking Nuts, Bolt Length 6 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Stainless Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1WHN1)
- GKL Kits includes HA1D, HA3D (GKL-HA13SET)
- DEXTER BY SCHLAGE Manual Hydraulic DCH1000 Series Heavy Duty Surface Door Closers Surface Door Closer Heavy Duty (DCH1000-STD-FULL RW/PA DB)
- ZORO SELECT Hard Buna-N O-Ring, Dash 333, PK25 (ZUSAH90333)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1A)
- S & W Level Mount, Swivel Stud, M16, 2-1/2in Base (MN-SW3)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG-09)
- S & W Level Mount, Fixed Stud, M6, 1-13/64in Base, Base: Nylon (MG-01)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G06-EL)
- S & W Leveling Feet & Pads