Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 1/2-13, 2-1/2 in.
Mfr # LP2-B3L
Zoro # G2292875
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.44 in
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # LP2-B3L
- Zoro # G2292875
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.44 in |
Thread Size | 1/2"-13 |
Base Dia. | 2.5 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Clear Zinc-Plated |
Base | Steel w/ Anti-Vibration Pad |
Construction | Steel |
Hex | 3/4 in |
Includes | 2 Locking Nuts |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 2 1/2 in, Height 4.44 in, Load Capacity 3000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1007AF)
- PRIMELINE TOOLS Drapery Cord Tension Spring and Pulley, with Hook, Spring-Loaded (5 Pack) (MP9252)
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adjustable Round (A10-0852-C)
- PRIMELINE TOOLS Diecast Black Finish, Flush Sliding Patio Door Handle with Wood Pull, Croft (Single Pack) (C 1130)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB24-EL)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2 in. Base, Bolt Length: 3 in (LP1-A3L)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB38)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Base Dia.: 2 1/2 in (NTS-3)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3Z)
- MASON INDUSTRIES Natural Rubber Load Bearing Pad - 10"L x 10"W x 1"H (BBNR10X10)
- S & W Leveling Mounts