Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in.
Mfr # TSW-2L
Zoro # G0543496
original price:
$10.99
9% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75 in
- Load Capacity 500 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # TSW-2L
- Zoro # G0543496
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.75 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Yellow Zinc-Plated |
Includes | Locking Nut |
Construction | Steel |
Hex | 3/4 in |
Base | Steel w/ Anti-Vibration Pad |
Base Material | Steel |
Anti-Vibration | Yes |
Thrust Pad Material | Anti-Vibration Pad |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 1.88 in, Height 1.75 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL DOOR CLOSER Manual International Door Closer 883 Surface Applied Closer Interior and Exterior (883AL)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300RD (LP2S14X04300RD)
- SPEC Extension Spring, PK2 (E10000959000M)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511BD Q 626)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG-05)
- S & W Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in. (LP2-C3L)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-T)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3)
- S & W Leveling Mounts