Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in.
Mfr # BSW-2M
Zoro # G2064395
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Load Capacity 1000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSW-2M
- Zoro # G2064395
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.75 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 1000 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Yellow Zinc-Plated |
Hex | 3/4 in |
Includes | Locking Nut |
Base | Steel w/ Anti-Vibration Pad |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 1.88 in, Height 3.75 in, Load Capacity 1000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 9mm Mounted Euro Screw Wing Baseplate for Cliptop Hinges (175L8190)
- EKENA MILLWORK 4"W x 10"D x 18"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X10X18THR00RWR)
- EKENA MILLWORK Economy Barn Door Flat Track Stop, Silver Metallic (GB6008SSM)
- ELMDOR Dry Wall Access Door, 10x10, Prime Coat W/ Screwdriver Lock (DW10X10PC-SDL)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Includes: Locking Nut (SSWD-0)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB36)
- S & W Leveling Mount, Swivel Stud, M10, 3 in Base (BMNYLA34-EL)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NSDTS-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- LEVEL-IT 3/8"-16 x 2" 3750 lb. Leveling Mount (NSW-1N)
- S & W Leveling Feet & Pads