Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in.
Mfr # BSW-2H
Zoro # G3228127
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Load Capacity 2400 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSW-2H
- Zoro # G3228127
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.75 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 2400 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Yellow Zinc |
Base | Steel w/ Anti-Vibration Pad |
Hex | 3/4 in |
Construction | Steel |
Includes | Locking Nut |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 1.88 in, Height 3.75 in, Load Capacity 2400 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges with built-in safety switch, CFSW.110-6-1NO+3NC-C-B (CFSW.)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- SUGATSUNE Load Rated Hook, 304 SS, 1-19/32 In, PK5 (4CRX6)
- EMTEK Deadbolt Double Inside Cylinder for FB, US19 and FBS Finishes (CY4-PSCHCTIS5-FB)
- S & W Leveling Mount, Swivel Stud, M20, 3 in Base (MB-SW4)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB24-EL)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG-013)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1M)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Construction: Steel (BNYLA2-TEL)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MN-SW5)
- S & W Leveling Mounts