Shop All Furniture Glides
S & W
Furniture Glides, Screw-In, Rd, 1-9/16", PK4
Mfr # SW-5T16
Zoro # G4291542
product price: $9.99
/pk 4, $2.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 1 9/16 in
- Load Capacity 100 lb
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SW-5T16
- Zoro # G4291542
- Country of Origin Taiwan, Province of China
- Category Furniture Glides
Dimensions
Dia. | 1 9/16 in |
Thread Size | 1/4"-20 |
Height | 1 3/8 in |
Details
Shape | Round |
Item | Furniture Glides |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Load Capacity | 100 lb |
Furniture Tip Cushion Material | Polyethylene |
Furniture Tip Attachment Method | Screw-In |
Includes | Propeller Nut |
Primary Furniture Tip Color | Silver |
Primary Furniture Tip Material | Steel |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material Steel, Furniture Tip Cushion Material Polyethylene, Dia. 1 9/16 in, Primary Furniture Tip Color Silver, Height 1 3/8 in, Load Capacity 100 lb, Thread Size 1/4 In.-20, Includes Propeller Nut, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Hnbr O-Ring Assortment Kit, 270 Pc (W5201)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2668pri8730LH10B4916)
- WRIGHT PRODUCTS Keyed Flush Mount with Handle, White (VK1297WH)
- PRIME-LINE Patio Door Scrn Rlr Nylon 1In (B 521)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T18)
- S & W Furniture Glides, Screw-In, Rd, 1-7/32", PK4 (SW-5T15)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T12)
- S & W Furniture Glide, PK4 (SW-4T55-MC)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T19)
- S & W Furniture Glide, PK4 (SW-4T52-MC)
- BFM SEATING Replacement Glide (163DVTBGL)
- S & W Furniture Glides