Shop All Furniture Glides
S & W
Furniture Glides, Screw-In, Rd, 1-1/8", PK4
Mfr # SW-5T21
Zoro # G4291594
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Load Capacity 150 lb
- Dia. 1 1/8 in
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # SW-5T21
- Zoro # G4291594
- Country of Origin Taiwan, Province of China
- Category Furniture Glides
Dimensions
Dia. | 1 1/8 in |
Thread Size | 5/16"-18 |
Height | 2 1/4 in |
Details
Item | Furniture Glides |
Shape | Round |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Load Capacity | 150 lb |
Furniture Tip Cushion Material | Polyethylene |
Primary Furniture Tip Material | Steel |
Primary Furniture Tip Color | Silver |
Furniture Tip Attachment Method | Screw-In |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material Steel, Furniture Tip Cushion Material Polyethylene, Dia. 1 1/8 in, Primary Furniture Tip Color Silver, Height 2 1/4 in, Load Capacity 150 lb, Thread Size 5/16 In.-18, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 8 In, SBR, Red (7124FF-0150-125-0800)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP8160320195)
- INOX Door Closer Grade 1 Standard Arm Full Cvr Duro (DC9016-DU)
- EKENA MILLWORK 3 1/4"W x 3 1/4"H x 1 1/8"P Devon Plinth Block (PB03X03X01DE)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T18)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T12)
- S & W Furniture Glides, Screw-In, Rd, 1-9/16", PK4 (SW-5T16)
- S & W Furniture Glides, Screw-In, Rd, 1-7/32", PK4 (SW-5T15)
- S & W Furniture Glide, PK4 (SW-4T55-MC)
- S & W Furniture Glide, PK4 (SW-4T52-MC)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Shape: ROUND (9447)
- S & W Leveling Feet & Pads