Shop All Furniture Glides
S & W
Furniture Glides, Screw-In, Rd, 1-1/8", PK4
Mfr # SW-5T19
Zoro # G4291603
original price:
$11.65
9% off
new price: $10.49
/pk 4, $2.62/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Height 3 3/4 in
- Load Capacity 150 lb
- Thread Size 3/8"-16
- Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SW-5T19
- Zoro # G4291603
- Country of Origin Taiwan, Province of China
- Category Furniture Glides
Dimensions
Height | 3 3/4 in |
Thread Size | 3/8"-16 |
Dia. | 1 1/8 in |
Details
Item | Furniture Glides |
Shape | Round |
Load Capacity | 150 lb |
Furniture Tip Cushion Material | Polyethylene |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Silver |
Furniture Tip Attachment Method | Screw-In |
Primary Furniture Tip Material | Steel |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material Steel, Furniture Tip Cushion Material Polyethylene, Dia. 1 1/8 in, Primary Furniture Tip Color Silver, Height 3 3/4 in, Load Capacity 150 lb, Thread Size 3/8 In.-16, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Zinc Plated Steel Swivel Eye Spring Snap Hooks 10PK (52216)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38871.006.0050)
- PAWLING Wall Guard, Windsor Blue, 7-3/4 x 144In (WG-8-12-265)
- CODEL DOORS 24" x 80" Primed 2-Panel Interior Flat Panel Bifold Door and Hardware (2068pri8082BF)
- S & W Furniture Glide, PK4 (SW-4T55-MC)
- S & W Furniture Glide, PK4 (SW-4T52-MC)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T18)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T12)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T21)
- S & W Furniture Glides, Screw-In, Rd, 1-9/16", PK4 (SW-5T16)
- PROSOURCE Glide Furniture W/Screw1-1/2In (FE-50108-PS)
- S & W Furniture Glides