Shop All Furniture Glides
S & W
Furniture Glides, Screw-In, Rd, 1-1/8", PK4
Mfr # SW-5T18
Zoro # G4291585
original price:
$5.95
9% off
new price: $5.39
/pk 4, $1.35/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Height 1 1/2 in
- Load Capacity 150 lb
- Thread Size 5/16"-18
- Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SW-5T18
- Zoro # G4291585
- Country of Origin Taiwan, Province of China
- Category Furniture Glides
Dimensions
Height | 1 1/2 in |
Thread Size | 5/16"-18 |
Dia. | 1 1/8 in |
Details
Item | Furniture Glides |
Shape | Round |
Load Capacity | 150 lb |
Furniture Tip Cushion Material | Polyethylene |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Silver |
Furniture Tip Attachment Method | Screw-In |
Primary Furniture Tip Material | Steel |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material Steel, Furniture Tip Cushion Material Polyethylene, Dia. 1 1/8 in, Primary Furniture Tip Color Silver, Height 1 1/2 in, Load Capacity 150 lb, Thread Size 5/16 In.-18, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1CRX7)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-CUSH AL)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-3)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Pull Plate (BC41021)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T21)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T12)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T19)
- S & W Furniture Glide, PK4 (SW-4T55-MC)
- S & W Furniture Glides, Screw-In, Rd, 1-9/16", PK4 (SW-5T17)
- S & W Furniture Glide, PK4 (SW-4T52-MC)
- ABOVE ALL CO Furniture Pad Forty by Seventy-Two, 40" X 72", 2 color, light weight (FFFBST)
- S & W Furniture Glides