Shop All Furniture Glides
This Product is Discontinued
S & W
Furniture Glides, Screw-In, Rd, 1-1/8", PK12 (Discontinued)
Mfr # SW-4T55
Zoro # G4317022
This Product is Discontinued
Key Features
- Shape Round
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 1 1/8 in
- Load Capacity 50 lb
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SW-4T55
- Zoro # G4317022
- Country of Origin Taiwan, Province of China
- Category Furniture Glides
Dimensions
Dia. | 1 1/8 in |
Thread Size | 5/16"-18 |
Height | 1 7/8 in |
Details
Item | Furniture Glides |
Shape | Round |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Load Capacity | 50 lb |
Furniture Tip Cushion Material | No Cushion |
Primary Furniture Tip Color | Silver |
Furniture Tip Attachment Method | Screw-In |
Primary Furniture Tip Material | PVC |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material PVC, Furniture Tip Cushion Material No Cushion, Dia. 1 1/8 in, Primary Furniture Tip Color Silver, Height 1 7/8 in, Load Capacity 50 lb, Thread Size 5/16 In.-18, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.