Shop All Door Closers
S. Parker
Manual Hydraulic S. Parker 900 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # DCL
Zoro # G9000774
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series S. Parker 900
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S. Parker
- MFR # DCL
- Zoro # G9000774
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 3 in |
Housing Height | 2-1/2 in |
Housing Length | 12 1/8 in |
Interior Door Width | Up to 54 in |
Exterior Door Width | 48 in |
Spring Size | 1/2 to 4 |
Description
Door Closer, S. Parker 900 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Aluminum, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum B20K1101 17-60 Aventos HK-XS Stay Lift System (B20K1101)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (5080)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF544-003)
- FULTERER Fulterer FR5000 Full Extension Slide Zinc 22 in. 1 Set does one drawer (FR 5000 22 ZC)
- DEXTER BY SCHLAGE Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-FULL-RW/PA DB)
- LCN 4111-SHCUSH LH BLACK Surface Closers (4111-SHCUSH LH 693)
- LCN Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounting, 180 Degree Swing, Adjustable Size 1 (4040XP-EDA 689 TORX)
- FALCON Medium Duty Surface Door Closer with Dead Stop Arm and Full Cover Aluminum Finish (SC81ADSALFC)
- LCN Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si (4040XP-HCUSH 690)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2031-STD RH AL)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311NC689)
- S. Parker Door Closers & Accessories