Shop All Ropes
S-Line
S-Line 20-EE2-9803X12 2Ply Twisted Poly Sling 3 In. x 12 Ft.
Mfr # 7596737
Zoro # G904009519
$50.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Flexible and durable general use sling
- Excellent resistance to oils and abrasion
- Lighter and easier to store and use than chain
- Working loads - Vertical 8600 pounds; choker 6900 pounds; basket 17200 pounds
- Dimension - 22.25 x 11.25 x 13 in.
- Item Weight - 4.4714 lbs.
Do not exceed rated capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, 3600 lb., 30 x 72" (NBP-3072-8PUBK)
- ADB HOIST RINGS Hoist Ring, Weld-On, 1in (36650)
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (AC55-2748)
- ROADPRO Poly Rope, Bright Orange, 3/8x50ft. (RP890006RNG)
- KINGCORD 1/4 in. x 1,200 ft. Brown/Unmanila 3-Strand Twisted Polypropylene Rope (644701TV)
- MIBRO 0.5 in. x 50 ft. Tru Guard Poly Rope (231486)
- ARBO SPACE Arbo Space Jupiter Aramid/Polyester - 8mm x 28in Hitch Cord (8ASJ28)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1/2" Dia. (10-2050020)
- ZORO SELECT Utility Cord, 3/8 in x 100 ft, 12 Strand (20TL75)
- ZORO SELECT Rope, 600ft, Wht, 5/8 in. Dia., Cotton (CTR106-01)
- S-Line Ropes