Shop All Internal Retaining Rings
S & H Industries
Internal Retaining Ring, Steel, Plain Finish
Mfr # VK70241
Zoro # G002137909
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Pieces 1
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & H Industries
- MFR # VK70241
- Zoro # G002137909
- UPC # 746340702418
- Country of Origin Taiwan, Province of China
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030844GR)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38430.060.0001)
- MIDWEST FASTENER 3/8" x 2-1/2" Plain Steel Tension Pins 8PK (72804)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, Thickcoat, Full Round Head, 28 Degrees (S8DGAL-FH)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 3/16 in Bore Dia., 30 PK (X1E-CON-SNA-RIG-5188x30)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 15 mm Bore Dia., 50 PK (M36050.015.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia., 100 PK (268RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 63 mm Bore Dia., 10 PK (M36050.063.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 88 mm Bore Dia., 5 PK (M36050.088.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1 23/1000 in Bore Dia., 50 PK (HO-102ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 50 PK (U36050.087.0001)
- S & H Industries Internal Retaining Rings