Shop All Internal Retaining Rings
S & H Industries
Internal Retaining Ring, Steel, Plain Finish
Mfr # VK60013
Zoro # G802137574
product price: $0.75
/ea
Sold in multiples of 12 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Sizes 1
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & H Industries
- MFR # VK60013
- Zoro # G802137574
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZE NAILS Common Nail, 3 in L, 10D, Stainless Steel (593400)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 3 3/8 in Wd, 3 29/32 in Ht, Zinc Plated Steel (UB2-1/2PA)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0543-188)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK50 (U39150.015.0100)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia., 50 PK (U36050.062.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/2 in Bore Dia., 10 PK (WHM-150)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 10 mm Bore Dia., 5 PK (DHO-10SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 20 mm Bore Dia. (DHO-20SA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 10 mm Bore Dia., 100 PK (DHO-10ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK (U36050.193.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 34 mm Bore Dia. (DHO-34ST PA)
- S & H Industries Internal Retaining Rings