Shop All Internal Retaining Rings
S & H Industries
Internal Retaining Ring, Steel, Plain Finish
Mfr # VK60006
Zoro # G402137523
product price: $0.75
/ea
Sold in multiples of 12 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Pieces 1
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & H Industries
- MFR # VK60006
- Zoro # G402137523
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 12 PK (R4649-10)
- ZORO SELECT Cotter Pin, HammLock, 1/4"Dx1-1/4" L, PK100 (WWG-CPHZ-042)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.262.0001)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP3)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 50 PK (U36050.087.0001)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia. (DHO-068-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia. (HO-433)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 5/8 in Bore Dia., 5 PK (WHM-262)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (HO-106SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- S & H Industries Internal Retaining Rings