Shop All Dollies
S & H Industries
DOLLY LARGE RUBBER
Mfr # KE55120
Zoro # G201952204
original price:
$38.35
6% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Features Absorbs the hammer shock and reduces stretching of sheet metal. It also reduces hand fatigue. Made in USA
- Height 1-1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & H Industries
- MFR # KE55120
- Zoro # G201952204
- UPC # 746340551207
- Country of Origin United States
- Category Dollies
Dimensions
Height | 1-1/2 Inch |
Details
Material | Rubber |
Item | Dolly Large Rubber |
Features | Absorbs the hammer shock and reduces stretching of sheet metal. It also reduces hand fatigue. Made in USA |
Description
DOLLY LARGE RUBBER. Hammer Large Dolly. Type Large Dolly. Overall Dimension 5 Inch Length x 3 Inch Width x 1-1/2 Inch Height. Material Rubber. Used On Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 750 lb., 42 In. L (3BE77)
- CASTERHQ Hvy Dty Polyurethane Swivel Casters W/ Brakes, 6"x2" Size, PK4 (HD6660-01-PCI-TLB-V-S04)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Fiberglass (FMT-13)
- VESTIL Alum. Grip Walk Ramp w/Rail, 39.38x108.5 (AWR-G-38-9A-HR)
- VESTIL Nose Plate Dolly (NPL-21)
- ZORO SELECT Genrl Purps Dolly, 900lb, 24x16 In. (9EYT6)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Blue (35YM03)
- VESTIL Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 16 x 24 (HDOS-1624-12-NM)
- ZEELINE Band Type Dolly with Steel Casters for Drum, 100-120 lbs (120-S)
- VESTIL Blue Rug Dolly Fully Pneumatic Wheels 500 lb Capacity 61 x 26 x 20 (CARPET-45)
- BOND CASTERS & WHEELS Bond® Cast Iron Triangular Cup Dolly 2127 - Semi Steel Wheels - 450 Lb. Capacity (2127 DOLLY/SS)
- S & H Industries Dollies