Shop All Dollies
S & H Industries
BED DOLLY PICKUP
Mfr # KE77783
Zoro # G401951946
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Features The most adjustable pick-up bed dolly on the market. From Minis to Full size beds, it holds them all Adjustable width holds mini (36 Inch) beds and full size beds (48 Inch). Adjustable to 3 working heights 21 Inch, 24 Inch, 27 Inch. Heavy duty square steel tubing holds up to 1000 Pound. 4 large heavy swivel casters with 2 that lock. Made in USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & H Industries
- MFR # KE77783
- Zoro # G401951946
- UPC # 746340777836
- Country of Origin United States
- Category Dollies
Details
Load Capacity | 1000 lb |
Item | Bed Dolly Pickup |
Features | The most adjustable pick-up bed dolly on the market. From Minis to Full size beds, it holds them all Adjustable width holds mini (36 Inch) beds and full size beds (48 Inch). Adjustable to 3 working heights 21 Inch, 24 Inch, 27 Inch. Heavy duty square steel tubing holds up to 1000 Pound. 4 large heavy swivel casters with 2 that lock. Made in USA |
Description
BED DOLLY PICKUP. Pick-Up Bed Dolly. Wheel Type Large, Heavy Swivel, 2-Lock. Length 70 Inch. Width 36 Inch, 48 Inch (Adjustable). Height 21-1/2 Inch, 24-1/2 Inch, 27-1/2 Inch (Adjustable). Wheel Size 4 Inch. Frame Material Steel. Load Rating 1000 Pound. Number of Wheels 4. Used On United Parcel Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-06)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214P)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-RCP-035X013/038D)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly with 3" Rubber Wheels - 840 Lbs Cap. (56403OH)
- MAPP CASTER Set of 4 Hvy Dty Tri-Whl Dollies W/ 2" Nylon Wheels, 1,800 Lbs Cap. (P2127-N-4)
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" Rubber on Alum Wheels, 1,000 Lbs Cap. (B18304RAL)
- GKS-PERFEKT White Roller, 3 5/16 x3 5/16 (4-10018)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 3-1/2" Polyurethane Wheels, 1,000Lbs Cap. (B183035PLY)
- S & H Industries Dollies