Shop All Plain-Toe Work Boots and Shoes
S Fellas By Genuine Grip
Women Waterproof Boot, Wheat, 6", 8M, PR
Mfr # 652-8M
Zoro # G3104792
product price: $99.00
/pr
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wheat
- Gender Women's
- Toe Type Composite
- Waterproof Yes
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 652-8M
- Zoro # G3104792
- UPC # 811689026188
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Details
Color | Wheat |
Gender | Women's |
Toe Type | Composite |
Waterproof | Yes |
Item | Women Waterproof Boot,Wheat,6",8M,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Women Waterproof Boot,Wheat,6 In.,8M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8D)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Warranty Pk (115-SE)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-375-499)
- S FELLAS BY GENUINE GRIP Poseidon Boots, Men, Waterproof, Brown, PR, Size: 14 (6061-14M)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 10M, PR (651-10M)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 11M, PR (651-11M)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 9.5M, PR (651-9.5M)
- S FELLAS BY GENUINE GRIP Men Work Boot, Twin-Gore, Blk, 8.5M, PR (6040-8.5M)
- S FELLAS BY GENUINE GRIP Men Composite Toe Work Boot, Brn, 8.5M, PR (6041-8.5M)
- IRON AGE Work Boots, Comp, 8In., Brw, 9M, PR (IA0180)
- S Fellas By Genuine Grip Plain-Toe Work Boots and Shoes