Shop All Plain-Toe Work Boots and Shoes
S Fellas By Genuine Grip
Women Waterproof Boot, Brown, 8.5M, PR
Mfr # 651-8.5M
Zoro # G3104530
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Women's
- Toe Type Composite
- Waterproof Yes
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 651-8.5M
- Zoro # G3104530
- UPC # 811689025495
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Details
Color | Brown |
Gender | Women's |
Toe Type | Composite |
Waterproof | Yes |
Item | Women Waterproof Boot,Brown,8.5M,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Women Waterproof Boot,Brown,8.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Clear Scratch-Resistant (KD310)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size X2S (5) (99-1-9770-5)
- CONDOR Knit Glove, Acrylic, XL, PR (4NMK6)
- CONDOR Elec. Glove Protectr, 10, Beige/Org/Grn, PR (4T559)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8M, PR (651-8M)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 10M, PR (651-10M)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 9.5M, PR (651-9.5M)
- S FELLAS BY GENUINE GRIP Men Work Boot, Twin-Gore, Blk, 14M, PR (6040-14M)
- S FELLAS BY GENUINE GRIP Men Work Boot, Twin-Gore, Blk, 10M, PR (6040-10M)
- S FELLAS BY GENUINE GRIP Poseidon Boots, Men, Waterproof, Black, PR, Size: 11.5 (6060-11.5M)
- ROCKY Original Ride FLX Waterproof Western Boot, 12W (RKW0234)
- S Fellas By Genuine Grip Plain-Toe Work Boots and Shoes