Shop All Composite Toe Boots and Shoes
S Fellas By Genuine Grip
Mens 6010 Tomcat Black Comp Toe 9.5M, PR
Mfr # 6010-9.5M
Zoro # G707087585
product price: $67.99
/pr
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Footwear Width REGULAR
- Standards ASTM F 2412/3-18, ASTM F 2412/3-18 M I/75 C/75
- Midsole Material LEATHER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 6010-9.5M
- Zoro # G707087585
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Footwear Width | REGULAR |
Details
Item | Mens 6010 Tomcat Black Comp Toe 9.5M,PR |
Color | BLACK |
Standards | ASTM F 2412/3-18, ASTM F 2412/3-18 M I/75 C/75 |
Midsole Material | LEATHER |
Description
Mens 6010 Tomcat Black Comp Toe 9.5M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, S (RWG604S)
- 3M Safety Glasses, IR 1.7 Scratch-Resistant (SF3717AS-BLK)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MUG-06-XXL)
- HILLMAN 4 in. Black Aluminum Nail-On Number 8 1 pc, 3PK (841632)
- WOLVERINE 6-Inch Work Boot, XW, 8, Brown, PR (W211165)
- ARIAT Size 9 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- REEBOK Work Boots, Composite, Men, 12, M, 6inH, PR (RB1007)
- CAROLINA SHOE 6-Inch Work Boot, D, 9 1/2, Brown, PR (CA5556)
- THOROGOOD SHOES 6-Inch Work Boot, D, 12, Brown, PR (804-4514 D 120)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 8-1/2M, Lace Up, Brown, PR (A7264 SZ: 8.5M)
- S Fellas By Genuine Grip Composite Toe Boots and Shoes