Shop All Composite Toe Boots and Shoes
S Fellas By Genuine Grip
Mens 6010 Tomcat Black Comp Toe 10M, PR
Mfr # 6010-10M
Zoro # G507087594
product price: $67.99
/pr
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Footwear Width REGULAR
- Standards ASTM F 2412/3-18, ASTM F 2412/3-18 M I/75 C/75
- Midsole Material LEATHER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 6010-10M
- Zoro # G507087594
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Footwear Width | REGULAR |
Details
Item | Mens 6010 Tomcat Black Comp Toe 10M,PR |
Color | BLACK |
Standards | ASTM F 2412/3-18, ASTM F 2412/3-18 M I/75 C/75 |
Midsole Material | LEATHER |
Description
Mens 6010 Tomcat Black Comp Toe 10M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, U, 2-1/2in H, PK25 (RUM200-U-YB)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Do Not Block Sign, Landscape (OS-NS-P-1014-L-11083)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, XS, PR (19K974)
- TINGLEY Tingley Flite Knee Boots, 15"H (26256.10)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE CN PR, WOMENS PR (A7552-10W)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- CAROLINA SHOE Size 11 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (89628)
- THOROGOOD SHOES Athletic Shoe, M, 10 1/2, Black, PR (809-6110 M 10.5)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-14W)
- S Fellas By Genuine Grip Composite Toe Boots and Shoes