Shop All Plain-Toe Work Boots and Shoes
S Fellas By Genuine Grip
Men Hiker Boot, 6", Wheat, 7.5W, PR
Mfr # 6052-7.5W
Zoro # G3102920
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Wheat
- Gender Men's
- Toe Type Composite
- Waterproof Yes
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 6052-7.5W
- Zoro # G3102920
- UPC # 811689026621
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | W |
Details
Color | Wheat |
Gender | Men's |
Toe Type | Composite |
Waterproof | Yes |
Item | Men Hiker Boot,6",Wheat,7.5W,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Hiker Boot,6 In.,Wheat,7.5W,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.XL)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- CONDOR Drivers Gloves, Split Leather, Gray, S, PR (5PE81)
- BSC PREFERRED Vinyl Disposable Gloves, Vinyl, L, 100 PK, Green (S-15395L)
- S FELLAS BY GENUINE GRIP Men Waterproof Hiker Boot, 6", Wheat, 8W, PR (6052-8W)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8M, PR (651-8M)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 11M, PR (651-11M)
- S FELLAS BY GENUINE GRIP Poseidon Boots, Men, Waterproof, Brown, PR, Size: 14 (6061-14M)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 7.5M, PR (651-7.5M)
- S FELLAS BY GENUINE GRIP Poseidon Boots, Men, Waterproof, Brown, PR, Size: 7.5 (6061-7.5M)
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 W 090)
- S Fellas By Genuine Grip Foot Protection