Shop All Plain-Toe Work Boots and Shoes
S Fellas By Genuine Grip
Men Composite Toe Work Boot, Brn, 8.5M, PR
Mfr # 6041-8.5M
Zoro # G3103462
original price:
$110.99
14% off
new price: $95.00
/pr
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 6041-8.5M
- Zoro # G3103462
- UPC # 811689028090
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Details
Color | Brown |
Gender | Men's |
Toe Type | Composite |
Waterproof | Water Resistant |
Item | Men Composite Toe Work Boot,Brn,8.5M,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Composite Toe Work Boot,Brn,8.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1103088)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Mirror Polarized (DAGR-PZ)
- MASTERVISION Magnetc Circles, 3/4", Blue, PK20 (FM1601)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 11 (XAS9P/5562YP533-11)
- S FELLAS BY GENUINE GRIP Poseidon Boots, Men, Waterproof, Brown, PR, Size: 14 (6061-14M)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 11M, PR (651-11M)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8M, PR (651-8M)
- S FELLAS BY GENUINE GRIP Men Waterproof Hiker Boot, 6", Wheat, 8W, PR (6052-8W)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 7.5M, PR (651-7.5M)
- S FELLAS BY GENUINE GRIP Men Work Boot, Twin-Gore, Blk, 10M, PR (6040-10M)
- GENUINE GRIP Work Shoes, Womens, 10.5M, Blk, Slip On, PR (470-10.5M)
- S Fellas By Genuine Grip Plain-Toe Work Boots and Shoes