Shop All Steel Toe Shoes
S Fellas By Genuine Grip
Athletic Shoes, 8, M, Black, PR
Mfr # 520-8M
Zoro # G6124487
product price: $61.15
/pr
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Dissipative No
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Ninety Degree Heel Yes
- For Outdoor Traction No
- Heel Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 520-8M
- Zoro # G6124487
- UPC # 811689024627
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 3/4 in |
Height | 4 in |
Footwear Width | Medium |
Size | 8 |
Footwear Size | 8 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (CK 0312YB)
- CARHARTT 13 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 13W)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, XL, PK30 (LC-32632-4)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3RUG3, PR (BO500BXL-V)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 7, M, Black, PR (520-7M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (520-9M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 6, M, Black, PR (520-6M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (520-9.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 11, M, Black, PR (5020-11M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 13, M, Black, PR (5020-13M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- S Fellas By Genuine Grip Foot Protection