Shop All Steel Toe Shoes
S Fellas By Genuine Grip
Athletic Shoes, 11-1/2, M, Black, PR
Mfr # 5020-11.5M
Zoro # G6124581
product price: $57.00
/pr
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Non Metallic Upper Yes
- Footwear Construction Type Cemented
- Static Dissipative No
- Midsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 5020-11.5M
- Zoro # G6124581
- UPC # 811689024801
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Medium |
Height | 4 in |
Size | 11 1/2 |
Heel Height | 3/4 in |
Width | M |
Size (PRINT) | 11 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 5020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, High Voltage Out Bilingual (DS-High Voltage Out Bilingual)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Temporarily Out Of Service Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18535)
- ZORO SELECT Delineator Post with Base, HDPE, Meets MUTCD Requirements, Temporary, Orange, 43 in H, Flat Top (03-710RBC-B)
- IRONCLAD PERFORMANCE WEAR EA, Heat-Resistant Gloves (R-PYR-04-L)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 10-1/2, M, Black, PR (5020-10.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 13, M, Black, PR (5020-13M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (5020-9.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 7, M, Black, PR (520-7M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 10, M, Black, PR (5020-10M)
- MICHELIN Athletic Shoe, M, 9 1/2, Black (MIC0003)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 12, 2E Width (582072BLK120)
- S Fellas By Genuine Grip Steel Toe Shoes