Shop All Steel Toe Shoes
S Fellas By Genuine Grip
Athletic Shoes, 10-1/2, M, Black, PR
Mfr # 5020-10.5M
Zoro # G6124609
product price: $57.00
/pr
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Suggested Sole Slip Rating Best
- Heel Height 3/4 in
- Ninety Degree Heel Yes
- Metatarsal System No
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 5020-10.5M
- Zoro # G6124609
- UPC # 811689024788
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 3/4 in |
Footwear Width | Medium |
Height | 4 in |
Size | 10 1/2 |
Width | M |
Size (PRINT) | 10 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 5020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105551729)
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- BERNE Chore Coat, Original, Washed, Med, Reg (CH377)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (5020-9.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 13, M, Black, PR (5020-13M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 11-1/2, M, Black, PR (5020-11.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (520-9.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 10, M, Black, PR (5020-10M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (5020-9M)
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR (76601 BKGY SIZE 8.5)
- S Fellas By Genuine Grip Foot Protection