Shop All Blast Media
S And H Industries
ALC 40125 14/20 Grit Corn Cob - 50 lbs.
Mfr # 40125
Zoro # G804917167
product price: $119.99
/ea
Free Shipping & Returns
$119.99
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
- Brand S And H Industries
- MFR # 40125
- Zoro # G804917167
- UPC # 746340401250
- Country of Origin United States
- Category Blast Media
Description
Alc 40125 20/40 grit corn cob - 50 lbs. 50lbs, 20/40 grit, 0.053", 4.5 mohs; slightly harder than walnut shells; can be used in many applications of surface cleaning, removing graffiti, including log homes and removing smoke damage on wood surfaces; note: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being uses, the larger the nozzle the more cfm of air is required
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
- ECONOLINE Diaphragm, Media Valve (411157)
- BRUSH RESEARCH MANUFACTURING 84N187 84 Series Tube Brush-For Thru Holes. .187" Dia., .005 Nylon, 1.5" Brush Part, 8" OAL, Ring Handle (84N187)
- SCOTCH-BRITE Flap Brush Wheel, 3 in. (FN510079323)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 50G, 6" W, 48" L, 50 Grit (61635)
- S AND H INDUSTRIES ALC 40005 250 Lbs. Portable Pressure Blaster, Steel (40005)
- S AND H INDUSTRIES ALC 40013 Spot Blaster, Cast Aluminum (40013)
- S AND H INDUSTRIES ALC 40130 50 Grit Bicarbonate of Soda - 50 lbs. (40130)
- S AND H INDUSTRIES ALC 40091 40/60 Grit Coal Slag/Steel Grit - 4 lbs. (40091)
- S AND H INDUSTRIES ALC 40112 20 Grit Black Walnut Shells - 10 lbs. (40112)
- S AND H INDUSTRIES ALC 40127 50 Grit Bicarbonate of Soda - 20 lbs. (40127)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- S And H Industries Blast Media