Shop All Blast Media
S And H Industries
ALC 40112 20 Grit Black Walnut Shells - 10 lbs.
Mfr # 40112
Zoro # G204917279
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S And H Industries
- MFR # 40112
- Zoro # G204917279
- UPC # 746340401120
- Country of Origin United States
- Category Blast Media
Description
Alc 40112 20 grit black walnut shells - 10 lbs. 10lbs medium, 20 grit, 0.053", 3.0-4.0 mohs; used for cleaning and surface preparation of soft metals, glass, chrome, fiberglass or hard wood surfaces where no pitting is desired; typically used in a blast cabinet or where the abrasive is being recycled; can also be used to remove graffiti from most solid surfaces; note: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle the more cfm of air is required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-004088-080A Spiral Coated Abrasive Sanding Sleeve (SS-004088-080A)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11, Series: SG Blaze(R) (66254400258)
- MERIT Mounted Flap Wheel, Straight, 4" dia., 2" W (08834120458)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23301)
- S AND H INDUSTRIES ALC 40130 50 Grit Bicarbonate of Soda - 50 lbs. (40130)
- S AND H INDUSTRIES ALC 40125 14/20 Grit Corn Cob - 50 lbs. (40125)
- S AND H INDUSTRIES ALC 40005 250 Lbs. Portable Pressure Blaster, Steel (40005)
- S AND H INDUSTRIES ALC 40013 Spot Blaster, Cast Aluminum (40013)
- S AND H INDUSTRIES ALC 40091 40/60 Grit Coal Slag/Steel Grit - 4 lbs. (40091)
- S AND H INDUSTRIES ALC 40417 20/30 Grit Melamine Plastic - 10 lbs. (40417)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4", Weight: 20 lb. (41-346)
- S And H Industries Blast Media