Shop All Blast Media
S And H Industries
ALC 40110 20/30 Grit Urea Plastic - 25 lbs.
Mfr # 40110
Zoro # G304970082
product price: $188.99
/ea
Free Shipping & Returns
$188.99
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
- Brand S And H Industries
- MFR # 40110
- Zoro # G304970082
- UPC # 746340401106
- Country of Origin United States
- Category Blast Media
Description
Alc 40110 20/30 grit urea plastic - 25 lbs. 25lbs medium, 20/30 grit, 0.032", 3.5 mohs; removes light surface rust or corrosion without etching the surface; excellent choice for cleaning, stripping and de-burring soft metals without generating much surface heat; typically used in a blast cabinet or where the abrasive is being recycled; produces very little dust and improves visibility in a blast cabinet; note: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size the more cfm of air is required
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
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 60 Grit (66261136576)
- S AND H INDUSTRIES ALC 40117 10' X 1/2" I.D, Pressure Hose Kit, Rubber (40117)
- SHARK INDUSTRIES 2" 24 Grit A/O Mini Grinding Discs 50 Pk (13230)
- MERIT Flap Wheel, Non-Woven, 3x1x1/4in Shank (08834131921)
- S AND H INDUSTRIES ALC 40417 20/30 Grit Melamine Plastic - 10 lbs. (40417)
- S AND H INDUSTRIES ALC 40112 20 Grit Black Walnut Shells - 10 lbs. (40112)
- S AND H INDUSTRIES ALC 40005 250 Lbs. Portable Pressure Blaster, Steel (40005)
- S AND H INDUSTRIES ALC 40125 14/20 Grit Corn Cob - 50 lbs. (40125)
- S AND H INDUSTRIES ALC 40130 50 Grit Bicarbonate of Soda - 50 lbs. (40130)
- S AND H INDUSTRIES ALC 40127 50 Grit Bicarbonate of Soda - 20 lbs. (40127)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-340)
- S And H Industries Blast Media