Shop All Blast Media
S And H Industries
ALC 40105 60/100 Grit Glass Bead - 25 lbs.
Mfr # 40105
Zoro # G304917087
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S And H Industries
- MFR # 40105
- Zoro # G304917087
- UPC # 746340401052
- Country of Origin United States
- Category Blast Media
Description
Alc 40105 60/100 grit glass bead - 25 lbs. 25lbs medium, 60/100 grit, 0.015", 5.0-6.5 mohs; used when a smoother, brighter or matte finish is desired; typically used in a blast cabinet or where the abrasive is being recycled; excellent choice for light cleaning, surface rust, corrosion or de-burring of aluminum and other soft metals; can be used for subtle glass etching projects; note: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size the more cfm of air is required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., VF, AlO (62024)
- PREMIER Heavy-Duty Wire Brush With Scraper (411SC)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843236)
- WESTWARD Fiber Disc, Dia. 4 In, Grit 60, 5/8 In (21ML90)
- S AND H INDUSTRIES ALC 40125 14/20 Grit Corn Cob - 50 lbs. (40125)
- S AND H INDUSTRIES ALC 40005 250 Lbs. Portable Pressure Blaster, Steel (40005)
- S AND H INDUSTRIES ALC 40112 20 Grit Black Walnut Shells - 10 lbs. (40112)
- S AND H INDUSTRIES ALC 40130 50 Grit Bicarbonate of Soda - 50 lbs. (40130)
- S AND H INDUSTRIES ALC 40013 Spot Blaster, Cast Aluminum (40013)
- S AND H INDUSTRIES ALC 40127 50 Grit Bicarbonate of Soda - 20 lbs. (40127)
- ECONOLINE Blast Media, Corn Cobb, Size 20/40, 40 lb. (526040Z-40)
- S And H Industries Blast Media