Shop All Blast Media
S And H Industries
ALC 40103 60/100 Grit Glass Bead - 4 lbs.
Mfr # 40103
Zoro # G804917525
product price: $32.29
/ea
$32.29
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
- Brand S And H Industries
- MFR # 40103
- Zoro # G804917525
- UPC # 746340401038
- Country of Origin United States
- Category Blast Media
Description
Alc 40103 60/100 grit glass bead - 4 lbs. 4lbs medium, 60/100 grit, 0.015", 5.0-6.5 mohs; used when a smoother, brighter or matte finish is desired; typically used in a blast cabinet or where the abrasive is being recycled; excellent choice for light cleaning, surface rust, corrosion or de-burring of aluminum and other soft metals; can be used for subtle glass etching projects; note: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size the more cfm of air is required
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
- MIRKA Abranet 3X5" Grip P180 (9A-178-180)
- 3M LOW PROFILE DISC PAD 3M(TM) STIKIT(TM) (20351)
- WEILER 1" Circular Flared Crimped Wire End Brush .006" Stainless Steel Fill (10042)
- DICO Buffing Compound, 12 in Thick, Emery Cloth, Black (7100920)
- S AND H INDUSTRIES ALC 40127 50 Grit Bicarbonate of Soda - 20 lbs. (40127)
- S AND H INDUSTRIES ALC 40130 50 Grit Bicarbonate of Soda - 50 lbs. (40130)
- S AND H INDUSTRIES ALC 40417 20/30 Grit Melamine Plastic - 10 lbs. (40417)
- S AND H INDUSTRIES ALC 40013 Spot Blaster, Cast Aluminum (40013)
- S AND H INDUSTRIES ALC 40005 250 Lbs. Portable Pressure Blaster, Steel (40005)
- S AND H INDUSTRIES ALC 40125 14/20 Grit Corn Cob - 50 lbs. (40125)
- BLACK BULL Portable Abrasive Blaster Kit, 50 Lbs Capacity (PAB50)
- S And H Industries Blast Media