Shop All Blast Media
S And H Industries
ALC 40101 80 Grit Aluminum Oxide - 50 lbs.
Mfr # 40101
Zoro # G704918493
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S And H Industries
- MFR # 40101
- Zoro # G704918493
- UPC # 746340401014
- Country of Origin United States
- Category Blast Media
Description
Alc 40101 80 grit aluminum oxide - 50 lbs. 50lbs medium, 80 grit, 0.0115", 9.0 mohs; high quality, fast cutting abrasive typically used in a blast cabinet or where the abrasive is being recycled; stays sharp and has a longer life cycle than other abrasives; penetrates deep into hard metal surfaces and is an excellent choice where a semi coarse finish is desired; can also be used for glass etching; note: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size, the more cfm of air is required
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Disc, CerAlO, 36 Grit, 4-1/2 in. (66254468390)
- ALC Funnel Strainer, Metal, 8 In. Dia. (41907)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100114599)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/32x7/8 (11R062)
- S AND H INDUSTRIES ALC 40417 20/30 Grit Melamine Plastic - 10 lbs. (40417)
- S AND H INDUSTRIES ALC 40091 40/60 Grit Coal Slag/Steel Grit - 4 lbs. (40091)
- S AND H INDUSTRIES ALC 40112 20 Grit Black Walnut Shells - 10 lbs. (40112)
- S AND H INDUSTRIES ALC 40127 50 Grit Bicarbonate of Soda - 20 lbs. (40127)
- S AND H INDUSTRIES ALC 40013 Spot Blaster, Cast Aluminum (40013)
- S AND H INDUSTRIES ALC 40125 14/20 Grit Corn Cob - 50 lbs. (40125)
- S & H INDUSTRIES GLASS BEAD - MED/50 LB COGB-50-M (AC40107)
- S And H Industries Blast Media