Shop All Blast Media
S And H Industries
ALC 40100 150 Grit Aluminum Oxide - 50 lbs.
Mfr # 40100
Zoro # G104918499
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S And H Industries
- MFR # 40100
- Zoro # G104918499
- UPC # 746340401007
- Country of Origin United States
- Category Blast Media
Description
Alc 40100 150 grit aluminum oxide - 50 lbs. 50lbs fine, 150 grit, 0.0035", 9.0 mohs; high quality, fast cutting abrasive typically used in a blast cabinet or where the abrasive is being recycled; stays sharp and has a longer life cycle than other abrasives; penetrates deep into hard metal surfaces and is an excellent choice where a semi coarse finish is desired; can also be used for glass etching; note: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size, the more cfm of air is required
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Cylindrical, 1/2, dbl Cut (M41217)
- ECONOLINE ABRASIVE PRODUCTS Econoline Foot Pedal (201714YW)
- WEILER 6" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58302)
- PFERD 2-3/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41997)
- S AND H INDUSTRIES ALC 40130 50 Grit Bicarbonate of Soda - 50 lbs. (40130)
- S AND H INDUSTRIES ALC 40112 20 Grit Black Walnut Shells - 10 lbs. (40112)
- S AND H INDUSTRIES ALC 40005 250 Lbs. Portable Pressure Blaster, Steel (40005)
- S AND H INDUSTRIES ALC 40417 20/30 Grit Melamine Plastic - 10 lbs. (40417)
- S AND H INDUSTRIES ALC 40125 14/20 Grit Corn Cob - 50 lbs. (40125)
- S AND H INDUSTRIES ALC 40013 Spot Blaster, Cast Aluminum (40013)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Plastic Abrasive, 16-20 Grit Sieve Medium , 50 Lb Bag (4006)
- S And H Industries Blast Media