Shop All Blast Media
S And H Industries
ALC 40094 150 Grit Aluminum Oxide - 4 lbs.
Mfr # 40094
Zoro # G804917440
product price: $29.89
/ea
$29.89
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
- Brand S And H Industries
- MFR # 40094
- Zoro # G804917440
- UPC # 746340400949
- Country of Origin United States
- Category Blast Media
Description
Alc 40094 150 grit aluminum oxide - 4 lbs. 4lbs fine, 150 grit, 0.0035", 9.0 mohs; high quality, fast cutting abrasive typically used in a blast cabinet or where the abrasive is being recycled; stays sharp and has a longer life cycle than other abrasives; penetrates deep into hard metal surfaces and is an excellent choice where a semi coarse finish is desired; can also be used for glass etching; note: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size, the more cfm of air is required
Documents & Resources
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
- NORTON ABRASIVES Depressed Center Wheel (66252849381)
- RAYTECH Porcelain Media, Ball, 3mm (41-218)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P180G, AlO (66261131494)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195017)
- S AND H INDUSTRIES ALC 40130 50 Grit Bicarbonate of Soda - 50 lbs. (40130)
- S AND H INDUSTRIES ALC 40125 14/20 Grit Corn Cob - 50 lbs. (40125)
- S AND H INDUSTRIES ALC 40013 Spot Blaster, Cast Aluminum (40013)
- S AND H INDUSTRIES ALC 40127 50 Grit Bicarbonate of Soda - 20 lbs. (40127)
- S AND H INDUSTRIES ALC 40112 20 Grit Black Walnut Shells - 10 lbs. (40112)
- S AND H INDUSTRIES ALC 40005 250 Lbs. Portable Pressure Blaster, Steel (40005)
- ZORO SELECT Blast Media, Corn Cob, 14 to 20 Grit (CRN2-40)
- S And H Industries Blast Media