S And H Industries

ALC 40004 9.64 Gal Portable Pressure Blaster, Steel


product price: $1,705.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Alc 40004 150 lb. Portable pressure blaster, steel the alc 40004 150lb portable pressure blaster is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. It features a 15' heavy duty goodyear blast hose designed for long life and maneuverability, durable wheels and handles to allow for easy transport, and a heavy duty steel deadman shutoff handle for longevity and safety. It has a manual pull up tank closure, adjustable abrasive flow valve and a pressure relief valve. Includes two 1/8" nozzles, one 5/32" nozzle, a blast hood with bump cap and a moisture separator. Requires between 7 cfm @ 80 psi to 125 cfm @ 80 psi depending on the size nozzle used and operates between 80 psi and 125 psi. The tank is asme certified.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.