Rythm Band

Rhythm Band Instruments TA4108-48 8 in. Radiant Tambourine with 8 Pair Jingles


product price: $58.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Rugged and built to last.
  • Breath-taking design and a distinctive sound that is guaranteed to please the most discriminating musician.
  • Material: Metal, Plastic.
  • Category: Music.
  • Type: Percussion.
  • Length: 13".
  • Width: 10.25".
  • Height: 2".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.