Shop All Indoor Game Tables
Rythm Band
Rhythm Band Instruments RB768 14 in. Plain Rhythm Sticks
Mfr # RB768
Zoro # G203869050
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rythm Band
- MFR # RB768
- Zoro # G203869050
- Country of Origin United States
- Category Indoor Game Tables
Description
Some listen to music to relax their mind, while for some, making music is the highest form of expression. People who create music belong to a league of their own, and that is quite fascinating. So if you want to learn playing a musical instrument, or it's your child who has shown a keen interest in learning one, then go ahead and buy musical instruments from us and flaunt your skills.
Made of fine northern hardwoods for maximum tone and tonal effect. Beautifully finished in hard, high-gloss enamel, the sticks are 14" long
Specifications- Size: 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX Corded Blower Vac, 420 CFM, 179 MPH, 120V (BLVE12-M)
- BRIGGS & STRATTON Valve Keeper (494553)
- LILLY MILLER Image Weed and Grass Control Granules 8 lb (100524195)
- FASTENERS UNLIMITED Fasteners Unlimited 003-81L Comm& Electronics Surface Mount 12 Volt Taillight- Base&License Bracket (003-81L)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- AURORA Aurora AURGOLD10-46 Premium Electric 10 M Gauge Guitar Strings Light; Gold (AURGOLD10-46)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- PYLE Professional Guitar Seat Padded Cushion (PYG60)
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- PYLE 6-String Electric Guitar Kit- Includes Amplifier with Accessory Kit (PEGKT99BK)
- DRUM WORKS FURNITURE Drum Workshop DWSP2212 Throne Top for 3100; Chrome (DWSP2212)
- Rythm Band Indoor Game Tables