Rythm Band

Rhythm Band Instruments RB109 8 Note Deskbell Set


product price: $88.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • C-c range.
  • Manufactured to the highest standards.
  • Top quality construction and accurate intonation make these bells the best value available.
  • Material: Plastic.
  • Category: Music.
  • Type: Percussion.
  • Length: 13.75".
  • Width: 6.75".
  • Height: 4".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.