Rythm Band

Rhythm Band Instruments RB108 8 Note Kidsplay Handbell Set


product price: $80.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Available in Red, Orange, Yellow, Green, Turquoise, Blue and Purple colors.
  • Eight-note diatonic set for children (range is from middle C, up one octave to high C).
  • Bells are color-coded and marked with notes name and number code on the handle.
  • Notes name and color code: Red = (middle) C = 1, Orange = D = 2, Yellow = E = 3, Green = F = 4, Turquoise = G = 5, Blue = A = 6, Purple = B =7 and Red = (high) C = 8.
  • Total height of each bell (including the handle) is about 5".
  • Long handles make them easy to grasp.
  • Material: Plastic.
  • Category: Music.
  • Type: Percussion.
  • Length: 12".
  • Width: 6".
  • Height: 3.25".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.