Shop All Indoor Game Tables
Rythm Band
Rhythm Band Instruments RB1071 10 in. Gong with Mallet
Mfr # RB1071
Zoro # G603868783
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rythm Band
- MFR # RB1071
- Zoro # G603868783
- Country of Origin United States
- Category Indoor Game Tables
Description
The Rhythm Band Oriental Table Gong Set lives up to the Chinese symbols on the gong that translate to "the good shall come, the bad shall go". The Oriental Table Gongs are hand hammered to produce a unique, exotic Oriental sound.
Include a mallet and stand.
Size: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 140 lb. (1NXC3)
- MAYNE Nantucket Tall Planter - Espresso (4833-ES)
- BRIGGS & STRATTON Pinion Gear (695708)
- FELCO One-Hand, Pruning Shear (FELCO 2)
- AURORA Premium Electric 12 XH Gauge Guitar Strings Light- Gold (AURGLD12-52)
- SUPERIOR Deluxe Hardshell Acoustic Guitar Case (CD-1514)
- FIVEGEARS Parallel DC Cord 1 Female To 8 Male Tu2 Ns2 Multi Pedal Adapter Chain Plug Guitar Bass (FI128529)
- HD HD PMI552 20 19 Como Adjustable Cabinet Legs - Mattle Black; 8 to 9 in. (PMI552 20 19)
- ICEBERG Iceberg 16536 8 ft. Stretch Fabric Table Cover; Blue (16536)
- TOY TIME Texas Holdem Card Shuffler (644512HLC)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- Rythm Band Indoor Games