Shop All Indoor Game Tables
Rythm Band
Rhythm Band Instruments HD12 12 in. Hand Drum
Mfr # HD12
Zoro # G003869434
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rythm Band
- MFR # HD12
- Zoro # G003869434
- Country of Origin United States
- Category Indoor Game Tables
Description
Great for any classroom.
Rhythm Band Hand Drum are equipped with a maple shell, and a pre-tuned synthetic hide head. The drums are built to be durable—great for any classroom. Play this drum with a mallet or your hand, and get creative. Add a set of Rhythm Band Hand Drums to your class.
Maple shell.
Synthetic hide head.
Pre-tuned (non-tunable).
Size: 12".
Rhythm Band Hand Drum are equipped with a maple shell, and a pre-tuned synthetic hide head. The drums are built to be durable—great for any classroom. Play this drum with a mallet or your hand, and get creative. Add a set of Rhythm Band Hand Drums to your class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Washer Hose, 5/16, 50 ft, 3500 psi (22KE05)
- MAXTECH MOSQUITO CONTROL Green-Strike Commercial Fruit Fly Traps 12-Pack With 3 Holders (10090)
- MTD Filter - Fuel (17672-Z4H-000)
- APC Apc O-290 550 Harmsco Rim Gasket; 11 in. (APCO2117)
- RYTHM BAND Rhythm Band Instruments 377681 Rhythm Band Elementary Latin Music Set (377681)
- PDP Natural - Chrome Hardware Kit Drums, 5 Piece (PDCM2215NA)
- PETRO ENTERPRISES 19Th Hole Dartboard Cabinet (PE434505)
- SAGA Saga LB-10 .75 Size Violin Bow with Rosewood Frog (LB-10 3/4)
- PYLE 6-Stringclassic Guitar Junior Scale30Ææá (PGACLS30)
- PYLE Wireless Electric Guitar String Winder (PCBLWN41)
- ELIXIR Elixir 11102-U Nanoweb 80-20 Bronze Medium Acoustic Guitar Strings Set (11102-U)
- Rythm Band Indoor Game Tables