Rythm Band

Rhythm Band Instruments BWKG Bass Chromatics Set


product price: $85.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Consists of five sharps / flats for bass octave.
  • Combines with bass diatonic set to yield lower chromatic scale or combines nicely with chromatics set for an extended range of notes.
  • Tubes range in length from about 27" to 47".
  • Made in USA.
  • Category: Music.
  • Type: Percussion.
  • Length: 47.5".
  • Width: 5.5".
  • Height: 3.5".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.