Rythm Band

Rhythm Band Instruments A211A Tenor Recorder with Baroque Fingering in Dark Brown


product price: $89.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Dark Brown color.
  • Clear and gentle tone with no key.
  • Lightweight and smoother in playing at the higher register.
  • Narrow mouthpiece, stream-lined shape, smaller and less widely spaced finger holes provide attractive appearance.
  • Curved wind way.
  • Ivory mouthpiece, ring, and foot.
  • Assembly required.
  • Material: Plastic.
  • Category: Music.
  • Type: Wind.
  • Length: 15.75".
  • Width: 4".
  • Height: 1".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.