Shop All Cordless Drills
Ryobi
ONE+ HP 18V Brushless Cordless Compact 1/2in. Drill and Impact Driver Kit
Mfr # PSBCK01K
Zoro # G712505593
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ryobi
- MFR # PSBCK01K
- Zoro # G712505593
- UPC # 33287190546
- Country of Origin United States
- Category Cordless Drills
Description
RYOBI introduces the ONE+ HP 18V Compact Brushless 2-Tool Combo Kit with 1/2 in. Drill/Driver, 1/4 in. Impact Driver, 2 18V Lithium-Ion 1.5 Ah Compact Batteries, 18V Charger, and Tool Bag. The 1/2 in. drill/driver is compact at only 6.4 in. in length, giving better access to the tightest workspaces and overhead applications. Its also equipped with a brushless motor that delivers up to 400 in./lbs. of torque for maximum power when drilling and driving through tough materials. Other features include a 2-speed gearbox 0-450 and 0-1,700 RPM and a 24-position clutch for maximum control while drilling and driving. And for quick bit changes, the 1/2 in. single sleeve ratcheting chuck with unique knurling pattern gives you that all important grip. At just 5.3 in., the impact driver is 26% more compact and over 23% lighter than our brushed impact driver. The brushless motor provides up to 1,700 in./lbs. of torque and up to 3,800 IPM to quickly drive a variety of fasteners. The impact driver features a variable speed trigger for precise control of up to 2,900 RPM and a knurled 1/4 in. hex collet with one-handed bit release. Best of all, it is part of the RYOBI ONE+ System of over 175 cordless tools that all work on the same battery platform. Backed by the RYOBI 3-Year Manufacturer's Warranty, this ONE+ HP 18V Compact Brushless 2-Tool Kit includes a 1/2 in. Drill/Driver, 1/4 in. Impact Driver, 2 1.5 Ah batteries, charger, tool bag, and operator's manuals.On-board LED worklights to illuminate workspacesDrill/Driver: Compact 6.4 in. length fits in tight spacesDrill/Driver: Provides up to 400 in./lbs. of torqueDrill/Driver: 2-speed motor provides 0-450 / 0-1,700 RPMDrill/Driver: Single sleeve ratcheting chuck with 24-position clutchImpact Driver: Provides up to 1,700 in./lbs. of torqueImpact Driver: Variable speed trigger for control of up to 2,900 RPMImpact Driver: Optimized impacting mechanism delivers up to 3,800 IPMImpact Driver: Knurled 1/4 in. hex collet for one-handed bit releaseBatteries: Feature fade-free power and on-board LED fuel gauge3-year manufacturer's warrantyIncludes: 1 PSBDD01 ONE+ HP 18V Compact Brushless Cordless 1/2 in. Drill/Driver, 1 PSBID01 ONE+ HP 18V Compact Brushless 1/4 in. Impact Driver, 2 PBP002 18V 1.5 Ah batteries, 1 18V charger, tool bag, and operator's manuals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3418)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, L, 26 Pockets, 55428 (55428)
- PROTO 1/4 in Drive Impact Socket 5/16 in Size, Deep Socket, black oxide (J6510H)
- QUEST TECHNOLOGY INTERNATIONAL Adjustable Coax Cable Stripper - 3 Blade, Rg-8/11/123 (TCS-5040)
- CRAFTSMAN Cordless Drill/Driver, V20 1/2 (CMCD701C2)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver (2606-20)
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- DEWALT Cordless Drill kit w/ BONUS BATTERY (DCD800D2/DCB203)
- MILWAUKEE TOOL Drill Driver Kit and Battery (2505-22, 48-11-2450)
- BOSCH Cordless Drill/Driver, 3/8", 1,300 RPM (PS31N)
- Ryobi Cordless Tools