Shop All Cordless Tool Accessories
This Product is Discontinued
Ryobi
18.0V Li-Ion Battery, 2.4Ah Capacity (Discontinued)
Mfr # 130429062
Zoro # G9802059
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cordless Tool Battery Type Li-Ion
- Category Type Battery Pack
- Battery Capacity 2.4Ah
- Voltage 18.0
- Accessory Type High Capacity Li-Ion Battery,18V,2.4Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ryobi
- MFR # 130429062
- Zoro # G9802059
- Country of Origin China
- Category Cordless Tool Accessories
Details
Cordless Tool Battery Type | Li-Ion |
Item | Battery |
Category Type | Battery Pack |
Battery Capacity | 2.4Ah |
Voltage | 18.0 |
Accessory Type | High Capacity Li-Ion Battery,18V,2.4Ah |
Description
High Capacity Li-Ion Battery,18V,2.4Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.